Sight Glasses
Brand
Diameter
Height
Price
Related Products
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work. Features: 320 x ...
The Mini Aura™ is a completely digital night vision monocular that won't burn out. The image seen will no longer be green but a crisp black and white view. The intensity can be easily adjusted with a simple push of a button. It boasts a 19-degree angle of view and you can see up to 146 feet in total darkness. The Mini Aura™ is compact and lightweight and can even fit in your pocket allowing you to bring it almost anywhere. Use the Mini Aura™ on camping trips for late night wildlife viewing, at dusk during hunting trips or during any outdoor activity. It can be used in ...
The TD-042EDMO™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy Oak™ Armor to give you the brightest, and clearest image possible. TD-042EDMO™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect ...
Carson Optical TR-200 The Rock Series 57.6'' 3-Way Fluid Panhead Full Sized 4-Section Tripod The Rock™, TR-200 Tripod is the ideal tripod for outdoor use. The TR-200 extends to 57.6" and features four-section, aluminum locking legs. The non-slip pivoting rubber feet ensure your view is perfect every time. The geared elevator provides smooth transitions for maximum viewing. It features a 3-way fluid panhead for smooth 360-degree movement and is perfect for outdoors photographers. In addition, The Rock™, TR-200 Tripod also features a quick release shoe. It boasts a bubble level to ensure ...
The MagniLoupe™ is a unique 4-piece eye loupe set with an included smartphone clip. The four loupes are: 4.5x, 6.5x, 8x and 13x power. Use the loupes on their own for up close inspection of jewelry, print, photos, electronics and more. The four ergonomically designed eye loupe magnifiers are engineered to rest comfortably in your eye socket. To use the smartphone clip, simply remove the eye cup from any of the loupes and slide on the clip. Rotate clockwise until it snaps into place. Open your camera app in either video or photo mode and begin taking pictures or video of hard to see ...