Sight Glasses
Brand
Diameter
Height
Price
Related Products
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work. Features: 320 x ...
The RD Series, RD-826 is a compact binocular with a contemporary open bridge design. These compact binoculars boast high quality BAK-4 prisms and multi-coated optics to ensure a crisp, bright image. A durable, waterproof design ensures a clear view. Its compact, light design make it an ideal companion for concerts, sporting events, hiking and any outdoor activity. Store in its hard protective case when not in use.
The RD Series, RD-050 is a full size binocular with a contemporary open bridge design. These binoculars boast high quality BAK-4 prisms and fully multi-coated optics to ensure a crisp, bright image. A durable, waterproof design ensures a clear view. Its open bridge design makes it an ideal companion for concerts, sporting events, hiking and any outdoor activity. Store in its hard protective case when not in use.
The Carson Mantaray (MR-824) 8x24mm porro prism binoculars are extremely compact and lightweight. The Mantaray binoculars feature an 8x power magnification with a 24mm objective lens diameter. Weighing less than a pound, these compact binoculars are perfect for travel, camping, hiking, bird watching, sporting events, concerts and other outdoor adventures. The Mantaray binoculars feature a centered focusing knob with twist down eye cups. These binoculars contain BAK-4 prisms and fully multi coated lenses which will guarantee extremely sharp and crystal clear images. They have a close focus ...
This thermal imaging camera features a infrared sensor that can detect temperatures between 14 to 752°F (-10 to 400°C) and rugged IP65-rated double-molded housing. The R2165 has the ability to display hot and cold spot temperatures on a 2-13/16" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. Features: 160 x 120 infrared resolution (19,200 pixels) 2-13/16" color TFT display Built-in LED flashlight Choice of 7 color palettes Intuitive ...