Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco Aluminum Cabinet U-Handle - 6.77" L x 0.79" Dia Tumbled

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

J.W. Winco Aluminum Cabinet U-Handle - 6.77" L x 0.79" Dia Tumbled

Item #: WBB675703

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
J.W. Winco Aluminum Cabinet U-Handle - 6.77" L x 0.79" Dia Tumbled

These Cabinet "U" handles are produced from profiled aluminum extrusion,with a smotth surface and of rigid design. The shape of this handle has good ergonomic features. When coated with powder coat epoxy resin, it's handability is further enhanced.

Product Specifications

    • COLOR FINISHBright Tumbled
    • VERTICAL LIFTING LOAD LBS449
    • LENGTH INCHES6.77
    • MANUFACTURERS PART NUMBER20W160B80T
    • DIAMETER INCHES0.79
    • HEIGHT INCHES2.01
    • CONSTRUCTIONAluminum
    • THROUGH HOLEfits M5 or #10 Socket Cap Screw
    • TYPEThrough Hole
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco
    • HOLE CENTERS6.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!