Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 0BLC8/D - Plastic 3-Spoked Handwheel w/ Rev Handle, Blank Type - 14.69" Dia - Solid Hub
See all 538 items in product family

JW Winco - 0BLC8/D - Plastic 3-Spoked Handwheel w/ Rev Handle, Blank Type - 14.69" Dia - Solid Hub

Item #: WBB1851068

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 275.71
Product Information
Customer Review
Product Q&A
JW Winco - 0BLC8/D - Plastic 3-Spoked Handwheel w/Rev Handle, Blank Type - 14.69" Dia - Solid Hub

Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFORevolving Handle
    • DIAMETER14.69"
    • MANUFACTURERS PART NUMBER0BLC8/D
    • BODY CONSTRUCTIONReinforced Duroplast (Phenolic) Plastic - Black Glossy Finish
    • MANUFACTURER PART NUMBER0BLC8/D
    • BORE SIZENo Pilot Hole
    • HUB CONSTRUCTIONBlack Oxide Steel
    • TYPEThree Spoked - Blank
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!