discount codeFree shipping over 300

Applied at checkout

JW Winco - 12MF06/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore

JW Winco - 12MF06/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.56

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 12MF06/R - Aluminum Solid Disk Handwheel w/Rev Handle - 4.92" Dia x 12mm Bore

This disk handwheel is distinguished by modern design. The highly polished rim and the shot blast finish does not, for most applications, require painting or other surface treatments .

Product Specifications

  • MANUFACTURERS PART NUMBER12MF06/R
  • ADDITIONAL INFORevolving Handle
  • DIAMETER4.92"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
  • BORE SIZE12mm
  • TYPESolid Disk
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER12MF06/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 12MF06/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore

JW Winco - 12MF06/R - Aluminum Solid Disk Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top