Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 12MF13/R - Black Solid Disk Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore
See all 290 items in product family

JW Winco - 12MF13/R - Black Solid Disk Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore

Item #: WBB1851900

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 35.05
Product Information
Customer Review
Product Q&A
JW Winco - 12MF13/R - Black Solid Disk Handwheel w/Rev Handle 4.92" Dia x 12mm Bore

A slight pebble finish provides an even finish all over .

Product Specifications

    • MANUFACTURERS PART NUMBER12MF13/R
    • ADDITIONAL INFORevolving Handle
    • DIAMETER4.92"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
    • BORE SIZE12mm
    • TYPESolid Disk
    • COLOR FINISHBlack
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER12MF13/R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!