Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 12MRW2V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore - Silver
See all 108 items in product family

JW Winco - 12MRW2V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 4.92" Dia x 12mm Bore - Silver

Item #: WBB1851801

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.75
Product Information
Customer Review
Product Q&A
JW Winco - 12MRW2V/R - Aluminum Flat-Faced Handwheel w/Rev Handle 4.92" Dia x 12mm Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • MANUFACTURERS PART NUMBER12MRW2V/R
    • ADDITIONAL INFORevolving Handle
    • DIAMETER4.92"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
    • BORE SIZE12mm
    • TYPESolid Disk
    • COLOR FINISHSilver
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER12MRW2V/R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!