Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 12QL81/D - Stainless Spoked Handwheel w/ Rev Handle - 6.30" Dia x 12mm Square Bore
See all 538 items in product family

JW Winco - 12QL81/D - Stainless Spoked Handwheel w/ Rev Handle - 6.30" Dia x 12mm Square Bore

Item #: WBB1851042

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Customer Review
Product Q&A
JW Winco - 12QL81/D - Stainless Spoked Handwheel w/Rev Handle - 6.30" Dia x 12mm Square Bore

This handwheel is often used where a noncorrosive handwheel is necessary, such as in the food industry. They are renowned for their high mechanical strength and are not affected by shock and knocks. They are of an attractive design and shape at a reasonable cost.

Product Specifications

    • ADDITIONAL INFORevolving Handle
    • DIAMETER6.30"
    • MANUFACTURERS PART NUMBER12QL81/D
    • BODY CONSTRUCTIONStainless Steel (Pressed 304) - Shot Blasted Satin Finish
    • MANUFACTURER PART NUMBER12QL81/D
    • HUB CONSTRUCTIONStainless Steel - Welded to Body
    • SQUARE SIZE12mm
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!