discount codeFree shipping over 300

Applied at checkout

JW Winco - 14MRWCV/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 4.92" D x 14mm Bore - Silver

JW Winco - 14MRWCV/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 4.92" D x 14mm Bore - Silver

Item #: WBB1851730

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.30

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 14MRWCV/R - Alum. Flat-Faced Handwheel w/Retract. Handle 4.92" Dia x 14mm Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel face. A compression spring holds the handle in both positions. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER14MRWCV/R
  • ADDITIONAL INFORecessed Locking Retractable Handle
  • BRANDJ.W. Winco
  • DIAMETER4.92"
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE14mm
  • TYPESolid Disk
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER14MRWCV/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 14MRWCV/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 4.92" D x 14mm Bore - Silver

JW Winco - 14MRWCV/R - Alum. Flat-Faced Handwheel w/ Retract. Handle - 4.92" D x 14mm Bore - Silver

Item #: WBB1851730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top