discount codeFree shipping over 300

Applied at checkout

JW Winco - 14MRX4V/R - Alum Flat-Faced Spoked Handwheel w/Rev Handle - 6.30" D x 14mm Bore - Silver

JW Winco - 14MRX4V/R - Alum Flat-Faced Spoked Handwheel w/Rev Handle - 6.30" D x 14mm Bore - Silver

Item #: WBB1851950

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7.87"
  • 4.92"
  • 5.51"
  • 6.30"

6.30"

  • SELECT
  • 3/4"
  • 18mm
  • 1/2"
  • 16mm
  • 14mm
  • 5/8"
  • 20mm
  • 12mm

14mm

Price: $49.42

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 14MRX4V/R - Alum. Flat-Faced Spoked Handwheel w/Rev Handle 6.30" Dia x 14mm Bore-Silver

These flat-faced spoked handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER14MRX4V/R
  • ADDITIONAL INFORevolving Handle
  • DIAMETER6.30"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE14mm
  • TYPETwo Spoked
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER14MRX4V/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 14MRX4V/R - Alum Flat-Faced Spoked Handwheel w/Rev Handle - 6.30" D x 14mm Bore - Silver

JW Winco - 14MRX4V/R - Alum Flat-Faced Spoked Handwheel w/Rev Handle - 6.30" D x 14mm Bore - Silver

Item #: WBB1851950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top