Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 16KE54/DDR - Safety Clutch Handwheel - Fric. Bearing w/Handle 5.51" D-16mm Bore & Keyway
See all 202 items in product family

JW Winco - 16KE54/DDR - Safety Clutch Handwheel - Fric. Bearing w/Handle 5.51" D-16mm Bore & Keyway

Item #: WBB1850243

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 144.95
Product Information
Customer Review
Product Q&A
JW Winco - 16KE54/DDR - Safety Clutch Handwheel-Fric. Bearing w/Handle 5.51" D-16mm Bore & Keyway

This safety clutch handwheel can be engaged by pushing.

Product Specifications

    • MANUFACTURERS PART NUMBER16KE54/DDR
    • ADDITIONAL INFOFriction Bearing
    • DIAMETER5.51"
    • BRANDJ.W. Winco
    • KEYWAY5mm
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
    • BORE SIZE16mm
    • TYPESolid Disk Safety Clutch
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER16KE54/DDR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!