Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 16KZ97/A - Safety Clutch Handwheel w/o Handle 5.51" Dia x 16mm Bore & Keyway
See all 202 items in product family

JW Winco - 16KZ97/A - Safety Clutch Handwheel w/o Handle 5.51" Dia x 16mm Bore & Keyway

Item #: WBB1850602

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 153.71
Product Information
Customer Review
Product Q&A
JW Winco - 16KZ97/A - Safety Clutch Handwheel w/o Handle 5.51" Dia x 16mm Bore & Keyway

The polished wheel rim, light gray cover cap, and black plastic coated wheel body give these handwheels a very attractive appearance. The cover cap protects the bearing from dust, while acting as a shield for the mounting components. The wheel hub is fitted with an inside groove to keep the cover cap in place. The cap is pushed into position by hand and can be removed by prying at the relieved point with a screwdriver. Needle bearings are greased during assembly with ample grease for permanent lubrication.

Product Specifications

    • KEYWAY5mm
    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER5.51"
    • MANUFACTURERS PART NUMBER16KZ97/A
    • BODY CONSTRUCTIONAluminum - Matte Black Plastic - Textured Finish
    • MANUFACTURER PART NUMBER16KZ97/A
    • BORE SIZE16mm
    • TYPESolid Disk Safety Clutch
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!