discount codeFree shipping over 300

Applied at checkout

JW Winco - 16MRX3V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 5.51" D x 16mm Bore - Silver

JW Winco - 16MRX3V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 5.51" D x 16mm Bore - Silver

Item #: WBB1851529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5.51"
  • 4.92"
  • 6.30"
  • 7.87"

5.51"

  • SELECT
  • 16mm
  • 5/8"
  • 12mm
  • 1/2"
  • 18mm
  • 20mm
  • 3/4"
  • 14mm

16mm

Price: $30.10

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 16MRX3V/A - Aluminum Flat-Faced Spoked Handwheel w/o Handle 5.51" Dia x 16mm Bore-Silver

These flat-faced spoked handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • ADDITIONAL INFOWithout Revolving Handle
  • MANUFACTURERS PART NUMBER16MRX3V/A
  • DIAMETER5.51"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE16mm
  • TYPETwo Spoked
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER16MRX3V/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 16MRX3V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 5.51" D x 16mm Bore - Silver

JW Winco - 16MRX3V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 5.51" D x 16mm Bore - Silver

Item #: WBB1851529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top