Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 18MRX5K/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x 18mm Bore - Black
See all 445 items in product family

JW Winco - 18MRX5K/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x 18mm Bore - Black

Item #: WBB1851635

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.90
Product Information
Customer Review
Product Q&A
JW Winco - 18MRX5K/A - Aluminum Flat-Faced Spoked Handwheel w/o Handle 7.87" Dia x 18mm Bore-Black

These flat-faced spoked handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER7.87"
    • MANUFACTURERS PART NUMBER18MRX5K/A
    • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Powder Coated Matte Black Pebble Finish
    • MANUFACTURER PART NUMBER18MRX5K/A
    • BORE SIZE18mm
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!