Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 20MVA5/A - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x 20mm Bore
See all 290 items in product family

JW Winco - 20MVA5/A - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x 20mm Bore

Item #: WBB1851173

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.93
Product Information
Customer Review
Product Q&A
JW Winco - 20MVA5/A - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x 20mm Bore

This handwheel features rear finger grips. Resistant to solvents, oils, grease and other chemical agents .

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER7.87"
    • MANUFACTURERS PART NUMBER20MVA5/A
    • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic
    • MANUFACTURER PART NUMBER20MVA5/A
    • BORE SIZE20mm
    • HUB CONSTRUCTIONBlack Oxide Steel
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!