discount codeFree shipping over 300

Applied at checkout

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-9.84" Dia x 22mm Bore

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-9.84" Dia x 22mm Bore

Item #: WBB1851500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 7.87"
  • 6.30"
  • 4.92"
  • 9.84"
  • 5.51"

9.84"

  • SELECT
  • 5/8"
  • 1/2"
  • 12mm
  • 22mm
  • 3/4"
  • 7/8"
  • 14mm
  • 18mm

22mm

Price: $95.85

Quantity

Popular item in this category

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-9.84" Dia x .750" Bore

Usually ships in 15 to 18 days

Not Yet Rated

$95.99

Customers Also Viewed

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-9.84" Dia x 22mm Bore

A slight pebble finish provides an even finish all over .

Product Specifications

  • MANUFACTURERS PART NUMBER324-250-B22-R
  • ADDITIONAL INFORevolving Handle
  • BRANDJ.W. Winco
  • DIAMETER9.84"
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE22mm
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER22MF22/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-9.84" Dia x 22mm Bore

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-9.84" Dia x 22mm Bore

Item #: WBB1851500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top