Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 34ME94/A - Aluminum Spoked Handwheel w/o Handle - 19.69" Dia x 34mm Bore
See all 538 items in product family

JW Winco - 34ME94/A - Aluminum Spoked Handwheel w/o Handle - 19.69" Dia x 34mm Bore

Item #: WBB1850907

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 347.24
Product Information
Customer Review
Product Q&A
JW Winco - 34ME94/A - Aluminum Spoked Handwheel w/o Handle - 19.69" Dia x 34mm Bore

An excellent choice for heavy duty applications.

Product Specifications

    • ADDITIONAL INFOWithout Revolving Handle
    • DIAMETER19.69"
    • MANUFACTURERS PART NUMBER34ME94/A
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
    • MANUFACTURER PART NUMBER34ME94/A
    • BORE SIZE34mm
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!