Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 3BEM2/D - Plastic Two Spoked Handwheel w/ Retractable Handle - 3.94" Dia x .375" Bore
See all 538 items in product family

JW Winco - 3BEM2/D - Plastic Two Spoked Handwheel w/ Retractable Handle - 3.94" Dia x .375" Bore

Item #: WBB1849888

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.38
Product Information
Customer Review
Product Q&A
JW Winco - 3BEM2/D - Plastic Two Spoked Handwheel w/Retractable Handle - 3.94" Dia x .375" Bore

Designed for applications where it is necessary for the handle to return back to starting position after operation for safety reasons or lack of space. These handwheels have the distinguishing features where the handle and the retracting mechanism are completely encased within the rim of the wheel.In the operating position, the handle is secured by a taper detent. To fold it down, it is drawn out from the tapered recess. A compression spring secures the handle in either position. Ergonomically shaped rim for a safer and more comfortable grip. Handle pivots freely during operation; a system of coaxial bushes compensates return spring load.Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOLocking Retractable Handle
    • DIAMETER3.94"
    • MANUFACTURERS PART NUMBER3BEM2/D
    • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic - Black Matte Finish
    • MANUFACTURER PART NUMBER3BEM2/D
    • BORE SIZE3/8"
    • HUB CONSTRUCTIONBlack Oxide Steel
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!