discount codeFree shipping over 300

Applied at checkout

JW Winco - 4BDF2/D - Stainless Steel 3 Spoked Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore

JW Winco - 4BDF2/D - Stainless Steel 3 Spoked Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore

Item #: WBB1851691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3.94"
  • 7.87"
  • 4.92"
  • 6.30"
  • 5.51"

4.92"

  • SELECT
  • 1/2"
  • 3/4"
  • 14mm
  • 5/8"
  • 16mm
  • 12mm
  • 10mm
  • 18mm
  • 20mm

1/2"

Price: $86.95

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 4BDF2/D - Stainless Steel 3 Spoked Handwheel w/Rev Handle 4.92" Dia x .500" Bore

These stainless steel handwheels are designed for sanitary and most corrosion free environment applications.

Product Specifications

  • MANUFACTURERS PART NUMBER4BDF2/D
  • ADDITIONAL INFORevolving Handle
  • DIAMETER4.92"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONStainless Steel - Precision Casting
  • BORE SIZE1/2"
  • TYPEThree Spoked
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BDF2/D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BDF2/D - Stainless Steel 3 Spoked Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore

JW Winco - 4BDF2/D - Stainless Steel 3 Spoked Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore

Item #: WBB1851691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top