discount codeFree shipping over 300

Applied at checkout

J.W. Winco Black 2 Spoked Handwheel w/o Rev Handle-4.92" Dia x .500" Bore

J.W. Winco Black 2 Spoked Handwheel w/o Rev Handle-4.92" Dia x .500" Bore

Item #: WBB1851501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 9.84"
  • 7.87"
  • 4.92"
  • 6.30"
  • 5.51"

4.92"

  • SELECT
  • 7/8"
  • 5/8"
  • 1/2"
  • 12mm
  • 14mm
  • 3/4"
  • 18mm
  • 22mm

1/2"

Price: $27.12

Quantity

Popular item in this category

J.W. Winco Black 2 Spoked Handwheel w/o Rev Handle-6.30" Dia x .500" Bore

Usually ships in 15 to 18 days

Not Yet Rated

$29.42

Customers Also Viewed

J.W. Winco Black 2 Spoked Handwheel w/o Rev Handle-4.92" Dia x .500" Bore

A slight pebble finish provides an even finish all over .

Product Specifications

  • ADDITIONAL INFOWithout Revolving Handle
  • MANUFACTURERS PART NUMBER324-125-B1/2-A
  • DIAMETER4.92"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
  • BORE SIZE1/2"
  • TYPETwo Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BF18/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco Black 2 Spoked Handwheel w/o Rev Handle-4.92" Dia x .500" Bore

J.W. Winco Black 2 Spoked Handwheel w/o Rev Handle-4.92" Dia x .500" Bore

Item #: WBB1851501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top