discount codeFree shipping over 300

Applied at checkout

JW Winco - 4BL81/D - Stainless Spoked Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

JW Winco - 4BL81/D - Stainless Spoked Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

Item #: WBB1851315

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 6.30"
  • 7.87"
  • 15.75"
  • 12.40"
  • 9.84"

6.30"

  • SELECT
  • 12mm
  • 1/2"
  • 24mm
  • 7/8"
  • 17mm
  • 19mm
  • 1"
  • 14mm
  • 3/4"
  • 5/8"

1/2"

Price: $133.95

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 4BL81/D - Stainless Spoked Handwheel w/Rev Handle - 6.30" Dia x .500" Bore

This handwheel is often used where a noncorrosive handwheel is necessary, such as in the food industry. They are renowned for their high mechanical strength and are not affected by shock and knocks. They are of an attractive design and shape at a reasonable cost.

Product Specifications

  • MANUFACTURERS PART NUMBER4BL81/D
  • ADDITIONAL INFORevolving Handle
  • DIAMETER6.30"
  • BRANDJ.W. Winco
  • HUB CONSTRUCTIONStainless Steel - Welded to Body
  • BODY CONSTRUCTIONStainless Steel (Pressed 304) - Shot Blasted Satin Finish
  • BORE SIZE1/2"
  • TYPETwo Spoked
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BL81/D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BL81/D - Stainless Spoked Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

JW Winco - 4BL81/D - Stainless Spoked Handwheel w/ Rev Handle - 6.30" Dia x .500" Bore

Item #: WBB1851315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top