discount codeFree shipping over 300

Applied at checkout

JW Winco - 4BRW2V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore - Silver

JW Winco - 4BRW2V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore - Silver

Item #: WBB1851912

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 4BRW2V/R - Aluminum Flat-Faced Handwheel w/Rev Handle 4.92" Dia x .500" Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER4BRW2V/R
  • ADDITIONAL INFORevolving Handle
  • DIAMETER4.92"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE1/2"
  • TYPESolid Disk
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BRW2V/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BRW2V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore - Silver

JW Winco - 4BRW2V/R - Aluminum Flat-Faced Handwheel w/ Rev Handle - 4.92" Dia x .500" Bore - Silver

Item #: WBB1851912

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top