discount codeFree shipping over 300

Applied at checkout

JW Winco - 4BRWJV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 4.92"D x .500" Bore - Silver

JW Winco - 4BRWJV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 4.92"D x .500" Bore - Silver

Item #: WBB1851948

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 4BRWJV/R - Aluminum Flat-Faced Handwheel w/Safety Handle 4.92" Dia x .500" Bore - Silver

These flat-faced solid disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • ADDITIONAL INFORecessed Safety Retractable Handle
  • MANUFACTURERS PART NUMBER4BRWJV/R
  • DIAMETER4.92"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE1/2"
  • TYPESolid Disk
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER4BRWJV/R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 4BRWJV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 4.92"D x .500" Bore - Silver

JW Winco - 4BRWJV/R - Aluminum Flat-Faced Handwheel w/ Safety Handle - 4.92"D x .500" Bore - Silver

Item #: WBB1851948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top