Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 520.6-125-K14-D - Solid Disk Handwheel w/Rev Handle-Stnless Hub-4.92" D-14mm Bore-Keyway
See all 290 items in product family

JW Winco - 520.6-125-K14-D - Solid Disk Handwheel w/Rev Handle-Stnless Hub-4.92" D-14mm Bore-Keyway

Item #: WBB1851290

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
JW Winco - 520.6-125-K14-D - Solid Disk Handwheel w/Rev Hndle-Stainless Hub-4.92" D-14mm Bore-Keyway

This handwheel features rear finger grips for ease of rotating. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

    • KEYWAY5mm
    • COLOR FINISHBlack
    • ADDITIONAL INFORevolving Handle
    • DIAMETER4.92"
    • MANUFACTURERS PART NUMBER520.6-125-K14-D
    • BODY CONSTRUCTIONHigh Strength Reinforced Duroplast (Phenolic) Plastic
    • MANUFACTURER PART NUMBER520.6-125-K14-D
    • BORE SIZE14mm
    • HUB CONSTRUCTIONStainless Steel
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!