Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 5BEK3/D - Plastic Solid Disk Handwheel w/Safety Foldaway Handle - 9.84" Dia x .625" Bore
See all 290 items in product family

JW Winco - 5BEK3/D - Plastic Solid Disk Handwheel w/Safety Foldaway Handle - 9.84" Dia x .625" Bore

Item #: WBB1850631

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 148.11
Product Information
Customer Review
Product Q&A
JW Winco - 5BEK3/D - Plastic Solid Disk Handwheel w/Safety Fold-Away Handle - 9.84" Dia x .625" Bore

Designed for applications where it is necessary for the handle to return back to starting position after operation for safety reasons or lack of space. In order to bring the handle into the operating position, it has to be pulled upward 90° towards the rim to a stop against a torsion spring, and then it is pushed against spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When releasing the handle, the spring automatically returns it back to the retracted position. Handwheel features rear finger grips. Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOSafety Fold-Away Handle
    • DIAMETER9.84"
    • MANUFACTURERS PART NUMBER5BEK3/D
    • BODY CONSTRUCTIONHigh-Impact Strength Technopolymer Plastic
    • MANUFACTURER PART NUMBER5BEK3/D
    • BORE SIZE5/8"
    • HUB CONSTRUCTIONBlack Oxide Steel
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!