Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-7.87" Dia x .625" Bore
See all 445 items in product family

J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-7.87" Dia x .625" Bore

Item #: WBB1851674

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.69
Product Information
Customer Review
Product Q&A
J.W. Winco Black 2 Spoked Handwheel w/ Rev Handle-7.87" Dia x .625" Bore

A slight pebble finish provides an even finish all over .

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFORevolving Handle
    • DIAMETER7.87"
    • MANUFACTURERS PART NUMBER324-200-B5/8-R
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast - Matte Black Powder Coated Pebble Finish
    • MANUFACTURER PART NUMBER5BF21/R
    • BORE SIZE5/8"
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!