discount codeFree shipping over 300

Applied at checkout

JW Winco - 6202005 - Plastic 3 Spoked Handwheel w/o Handle - 3.94" Dia x .16" Pilot Hole

JW Winco - 6202005 - Plastic 3 Spoked Handwheel w/o Handle - 3.94" Dia x .16" Pilot Hole

Item #: WBB1851384

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 11.81"
  • 7.87"
  • 9.84"
  • 5.91"
  • 3.94"
  • 6.89"
  • 4.92"

3.94"

  • SELECT
  • .24" Pilot Hole
  • .16" Pilot Hole

.16" Pilot Hole

Price: $14.14

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 6202005 - Plastic 3 Spoked Handwheel w/o Handle 3.94" Dia x .16" Pilot Hole

These three-spoked handwheels are distinguished by modern design. An excellent choice for light-medium duty applications. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

  • MANUFACTURERS PART NUMBER6202005
  • ADDITIONAL INFOWithout Revolving Handle
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER3.94"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONBlack Fiber Reinforced Phenolic Plastic
  • BORE SIZE.16" Pilot Hole
  • TYPEThree Spoked
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6202005
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6202005 - Plastic 3 Spoked Handwheel w/o Handle - 3.94" Dia x .16" Pilot Hole

JW Winco - 6202005 - Plastic 3 Spoked Handwheel w/o Handle - 3.94" Dia x .16" Pilot Hole

Item #: WBB1851384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top