Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 6361010 - Plastic Three Spoked Handwheel w/ Retractable Handle - 4.92"D -.24" Pilot Hole
See all 445 items in product family

JW Winco - 6361010 - Plastic Three Spoked Handwheel w/ Retractable Handle - 4.92"D -.24" Pilot Hole

Item #: WBB1851465

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.19
Product Information
Customer Review
Product Q&A
JW Winco - 6361010 - Plastic Three Spoked Handwheel w/Retractable Handle 4.92" Dia x .24" Pilot Hole

These thermoplastic handwheels with fold-away revolving handle are distinguished by their modern design. These handwheels are an excellent choice for applications requiring the handle to be kept out of harms way. Maximum heat resistance of nylon plastic: 110°C (230°F).

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOLocking Retractable Handle
    • DIAMETER4.92"
    • MANUFACTURERS PART NUMBER6361010
    • BODY CONSTRUCTIONBlack Glass Filled Nylon Plastic
    • MANUFACTURER PART NUMBER6361010
    • BORE SIZE.24" Pilot Hole
    • HUB CONSTRUCTIONZinc Plated Steel
    • TYPEThree Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!