discount codeFree shipping over 300

Applied at checkout

JW Winco - 6381010 - Plastic Solid Disk Handwheel w/ Retractable Handle - 4.92" D x .24" Pilot Hole

JW Winco - 6381010 - Plastic Solid Disk Handwheel w/ Retractable Handle - 4.92" D x .24" Pilot Hole

Item #: WBB1851638

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.66

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 6381010 - Plastic Solid Disk Handwheel w/Retractable Handle 4.92" Dia x .24" Pilot Hole

These thermoplastic handwheels with revolving retractable handles are distinguished by their modern design. By pulling up on the handle 90°, the handle locks into the rotating position. Disengage the handle by pulling it out and moving it down 90° back to the center of the handwheel. A compression spring secures the handle in either position. These handwheels are an excellent choice for applications requiring the handle to be kept out of harms way. Maximum heat resistance of nylon plastic: 110°C (230°F).

Product Specifications

  • MANUFACTURERS PART NUMBER6381010
  • ADDITIONAL INFOLocking Retractable Handle
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER4.92"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONBlack Glass Filled Nylon Plastic
  • BORE SIZE.24" Pilot Hole
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6381010
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6381010 - Plastic Solid Disk Handwheel w/ Retractable Handle - 4.92" D x .24" Pilot Hole

JW Winco - 6381010 - Plastic Solid Disk Handwheel w/ Retractable Handle - 4.92" D x .24" Pilot Hole

Item #: WBB1851638

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top