Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 6381020 - Plastic Solid Disk Handwheel w/ Retractable Handle - 7.87" D x .24" Pilot Hole
See all 290 items in product family

JW Winco - 6381020 - Plastic Solid Disk Handwheel w/ Retractable Handle - 7.87" D x .24" Pilot Hole

Item #: WBB1851642

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.42
Product Information
Customer Review
Product Q&A
JW Winco - 6381020 - Plastic Solid Disk Handwheel w/Retractable Handle 7.87" Dia x .24" Pilot Hole

These thermoplastic handwheels with revolving retractable handles are distinguished by their modern design. By pulling up on the handle 90°, the handle locks into the rotating position. Disengage the handle by pulling it out and moving it down 90° back to the center of the handwheel. A compression spring secures the handle in either position. These handwheels are an excellent choice for applications requiring the handle to be kept out of harms way. Maximum heat resistance of nylon plastic: 110°C (230°F).

Product Specifications

    • MANUFACTURERS PART NUMBER6381020
    • ADDITIONAL INFOLocking Retractable Handle
    • HUB CONSTRUCTIONZinc Plated Steel
    • DIAMETER7.87"
    • BRANDJ.W. Winco
    • BODY CONSTRUCTIONBlack Glass Filled Nylon Plastic
    • BORE SIZE.24" Pilot Hole
    • TYPESolid Disk
    • COLOR FINISHBlack
    • COUNTRY OF ORIGINImport
    • MANUFACTURER PART NUMBER6381020

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!