discount codeFree shipping over 300

Applied at checkout

JW Winco - 6BRX5V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x .750" Bore - Silver

JW Winco - 6BRX5V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x .750" Bore - Silver

Item #: WBB1851646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5.51"
  • 4.92"
  • 6.30"
  • 7.87"

7.87"

  • SELECT
  • 16mm
  • 5/8"
  • 12mm
  • 1/2"
  • 18mm
  • 20mm
  • 3/4"
  • 14mm

3/4"

Price: $66.95

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 6BRX5V/A - Aluminum Flat-Faced Spoked Handwheel w/o Handle 7.87" Dia x .750" Bore-Silver

These flat-faced spoked handwheels are distinguished by their modern design. The removable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

  • MANUFACTURERS PART NUMBER6BRX5V/A
  • ADDITIONAL INFOWithout Revolving Handle
  • DIAMETER7.87"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONAluminum - Pressure Die-Cast - Silver Textured Finish
  • BORE SIZE3/4"
  • TYPETwo Spoked
  • COLOR FINISHSilver
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER6BRX5V/A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 6BRX5V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x .750" Bore - Silver

JW Winco - 6BRX5V/A - Alum. Flat-Faced Spoked Handwheel w/o Handle - 7.87" D x .750" Bore - Silver

Item #: WBB1851646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top