discount codeFree shipping over 300

Applied at checkout

JW Winco - 7101021 - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x .24" Pilot Hole

JW Winco - 7101021 - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x .24" Pilot Hole

Item #: WBB1851483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.23

Quantity

Popular item in this category

Customers Also Viewed

JW Winco - 7101021 - Plastic Solid Disk Handwheel w/o Handle 7.87" Dia x .24" Pilot Hole

These disk handwheels are distinguished by modern design. An excellent choice for light-medium duty applications. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

  • MANUFACTURERS PART NUMBER7101021
  • ADDITIONAL INFOWithout Revolving Handle
  • HUB CONSTRUCTIONZinc Plated Steel
  • DIAMETER7.87"
  • BRANDJ.W. Winco
  • BODY CONSTRUCTIONBlack Phenolic Plastic
  • BORE SIZE.24" Pilot Hole
  • TYPESolid Disk
  • COLOR FINISHBlack
  • COUNTRY OF ORIGINImport
  • MANUFACTURER PART NUMBER7101021
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JW Winco - 7101021 - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x .24" Pilot Hole

JW Winco - 7101021 - Plastic Solid Disk Handwheel w/o Handle - 7.87" Dia x .24" Pilot Hole

Item #: WBB1851483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top