Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 7117021 - Plastic Solid Disk Handwheel w/ Retractable Handle - 9.84" D x .24" Pilot Hole
See all 290 items in product family

JW Winco - 7117021 - Plastic Solid Disk Handwheel w/ Retractable Handle - 9.84" D x .24" Pilot Hole

Item #: WBB1851379

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.96
Product Information
Customer Review
Product Q&A
JW Winco - 7117021 - Plastic Solid Disk Handwheel w/Retractable Handle 9.84" Dia x .24" Pilot Hole

These disk handwheels with retractable handle are distinguished by modern designs. An excellent choice for light-medium duty applications. In the operating position, the handle is secured in the engaged position. To fold it down, it is drawn out from the engaged position. A compression spring secures the handle in either position. Maximum heat resistance of phenolic plastic: 150°C (300°F).

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFOLocking Retractable Handle
    • DIAMETER9.84"
    • MANUFACTURERS PART NUMBER7117021
    • BODY CONSTRUCTIONBlack Phenolic Plastic
    • MANUFACTURER PART NUMBER7117021
    • BORE SIZE.24" Pilot Hole
    • HUB CONSTRUCTIONZinc Plated Steel
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!