Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 8QL67R - Steel Valve Handwheel - 3.15" Dia x 8mm Square
See all 30 items in product family

JW Winco - 8QL67R - Steel Valve Handwheel - 3.15" Dia x 8mm Square

Item #: WBB1850685

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.53
Product Information
Customer Review
Product Q&A
JW Winco - 8QL67R - JW Winco -Steel Valve Handwheel - 3.15" Dia x 8mm Square

These handwheels have been specially developed for valves and they offer definite advantages: They consist of a single unwelded piece of pressed sheet metal manufactured by a special process to give a reinforced hub. They offer high mechanical strength and are not affected by shocks and knocks.They are resistant to temperature and fire and not weakened by any aging process.The slightly tapered square hole allows easy installation and firm seating on a spindle. They are of an attractive design and low cost.

Product Specifications

    • COLOR FINISHRed
    • ADDITIONAL INFO-
    • DIAMETER3.15"
    • MANUFACTURERS PART NUMBER8QL67R
    • BODY CONSTRUCTIONPressed Steel - Red Powder Coated Smooth Finish
    • MANUFACTURER PART NUMBER8QL67R
    • SQUARE SIZE8mm
    • TYPEValve
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!