Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - 950.6-100-K10-F - SS Spoked Handwheel w/ Fixed Handle - 3.94" D x 10mm Bore & Keyway
See all 538 items in product family

JW Winco - 950.6-100-K10-F - SS Spoked Handwheel w/ Fixed Handle - 3.94" D x 10mm Bore & Keyway

Item #: WBB1851793

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95
Product Information
Customer Review
Product Q&A
JW Winco - 950.6-100-K10-F - SS Spoked Handwheel w/Fixed Handle 3.94" Dia x 10mm Bore & Keyway

These stainless steel handwheels are designed for sanitary and most corrosion free environment applications.

Product Specifications

    • KEYWAY3mm
    • ADDITIONAL INFOFixed Handle
    • DIAMETER3.94"
    • MANUFACTURERS PART NUMBER950.6-100-K10-F
    • BODY CONSTRUCTIONStainless Steel - Acid Resistant (A4 Quality)
    • MANUFACTURER PART NUMBER950.6-100-K10-F
    • BORE SIZE10mm
    • TYPETwo Spoked
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!