Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JW Winco - E24/A - Aluminum Cover Disk With Symbol - 1.97" Dia
See all 31 items in product family

JW Winco - E24/A - Aluminum Cover Disk With Symbol - 1.97" Dia

Item #: WBB1851078

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.71
Product Information
Customer Review
Product Q&A
JW Winco - E24/A - Aluminum Cover Disk With Symbol - 1.97" Dia

Cover disks not only improve the appearance of the knurled handwheels series GN 226, but also widen the range of applications. Cover disks and knurled handwheels are supplied separately.

Product Specifications

    • ADDITIONAL INFOWith Symbol
    • DIAMETER1.97"
    • MANUFACTURERS PART NUMBERE24/A
    • BODY CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERE24/A
    • BORE SIZE-
    • TYPECover Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!