Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco Flat-Faced Aluminum Handwheel - 3.94" Dia x 0.5" Bore Black

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

J.W. Winco Flat-Faced Aluminum Handwheel - 3.94" Dia x 0.5" Bore Black

Item #: WBB675656

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
J.W. Winco Flat-Faced Aluminum Handwheel - 3.94" Dia x 0.5" Bore

These flat-faced solid disk handwheels are distinguished by their modern design. The removeable plastic cover shrouds the assembly hardware such as screws and countersunk washers, as well as the shaft end.

Product Specifications

    • COLOR FINISHBlack
    • ADDITIONAL INFO-
    • DIAMETER3.94"
    • MANUFACTURERS PART NUMBER4BRW1K/A
    • BODY CONSTRUCTIONAluminum - Gravity Die-Cast
    • BORE SIZE1/2"
    • TYPESolid Disk
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!