Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygenic Design Adjustable Lever - M6 - 12mm Threaded Stud - Stainless - J.W. Winco 305-63-M6-12-PL

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Hygenic Design Adjustable Lever - M6 - 12mm Threaded Stud - Stainless - J.W. Winco 305-63-M6-12-PL

Item #: WBB2265385

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Hygenic Design Adjustable Lever - M6 - 12mm Threaded Stud - Stainless - J.W. Winco 305-63-M6-12-PL

Adjustable hand levers with solid Stainless Steel handles are intended for use in hygienic design applications, the sealed mounting surface enables fastening without dead spaces. The high quality finish and impervious exterior surfaces prevent adherence of dirt and facilitates cleaning. FDA compliant.

Product Specifications

    • HANDLE CONSTRUCTIONStainless Steel
    • OVERALL HEIGHT60.1mm
    • SERIESGN305
    • HANDLE HEIGHT43.8mm
    • STUD LENGTH12mm
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco
    • FINISHPolished
    • UNIT OF MEASUREMENTMetric
    • HANDLE LENGTH63mm
    • MOUNTING SECTION HEIGHT16.3mm
    • DESCRIPTIONHygenic Design Adjustable Lever
    • MANUFACTURERS PART NUMBER305-63-M6-12-PL
    • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
    • STUD CONSTRUCTION304 Stainless Steel
    • SEALING RING DIAMETER14.8mm
    • TYPEThreaded Stud
    • THREADM6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!