Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygenic Design Leveling Foot Without Mounting Holes - M16 x 175mm - J.W. Winco 20-120-M16-175-A

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Hygenic Design Leveling Foot Without Mounting Holes - M16 x 175mm - J.W. Winco 20-120-M16-175-A

Item #: WBB2265378

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 153.95
Product Information
Customer Review
Product Q&A
Hygenic Design Leveling Foot Without Mounting Holes - M16 x 175mm - J.W. Winco 20-120-M16-175-A

Leveling feet without mounting holes are certified according to 3-A Sanitary Standard Inc. guidelines and are intended for use in hygiene areas. The bottom seal protects the area beneath the foot plate from dirt. For this, the foot must be pressed down by the weight of the machine. The sealing ring above the adjustment sleeve enables fastening without dead space. Due to the wiper or the ball seal, the moving components are sealed against the environment. The high quality finish prevents adherence of dirt and facilitates cleaning.

Specifications:
  • Threaded stud, adjustable sleeve, base plate: Stainless steel, European Standard No. 1.4301 (AISI 304), Turned
  • Sealing ring: NBR, hardness 70 ±5 Shore A
  • Wiper: TPU, hardness 95 ±5 Shore A
  • Joint sealing ring: H-NBR, hardness 85 ±5 Shore A
  • Bottom seal: Silicon, hardness 85 ±5 Shore A


Product Specifications

    • FOOT DIAMETER120mm
    • UNIT OF MEASUREMENTMetric
    • LOAD CAPACITY6744 Lbs.
    • SERIESGN20
    • DESCRIPTIONHygenic Design Leveling Foot
    • MANUFACTURERS PART NUMBER20-120-M16-175-A
    • STYLEWithout Mounting Holes
    • HEIGHT175mm
    • COUNTRY OF ORIGINImport
    • THREADM16
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!