Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygenic Design Screw - M6 x 12 mm - Stainless Steel - Matte - J.W. Winco 1580-M6-12-MT

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Hygenic Design Screw - M6 x 12 mm - Stainless Steel - Matte - J.W. Winco 1580-M6-12-MT

Item #: WBB2265405

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.01
Product Information
Customer Review
Product Q&A
Hygenic Design Screw - M6 x 12 mm - Stainless Steel - Matte - J.W. Winco 1580-M6-12-MT

Screws are intended for use in hygienic design applications, the sealed flange surface enables components to be mounted without dead spaces. The high quality finish as well as the large corner radii and closed surfaces prevent adherence of dirt and facilitates cleaning.

Product Specifications

    • SERIESGN1580
    • STUD LENGTH12 mm
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco
    • FINISHMatte
    • HEAD LENGTH12 mm
    • UNIT OF MEASUREMENTMetric
    • HEAD DIAMETER14 mm
    • DESCRIPTIONHygenic Design Screw
    • MANUFACTURERS PART NUMBER1580-M6-12-MT
    • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
    • CONSTRUCTION316 Stainless Steel
    • SEALING RING DIAMETER14.8 mm
    • THREADM6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!