Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygenic Design Star Shaped Knob - Tapped - M10 - Polished - J.W. Winco 5435-50-M10-PL

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Hygenic Design Star Shaped Knob - Tapped - M10 - Polished - J.W. Winco 5435-50-M10-PL

Item #: WBB2265402

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Hygenic Design Star Shaped Knob - Tapped - M10 - Polished - J.W. Winco 5435-50-M10-PL

Hygienic design star knobs are intended for use in hygiene areas. The sealed mounting surface enables fastening without dead spaces. The high quality finish and the large corner radii prevent adherence of dirt and facilitate cleaning.

Product Specifications

    • SERIESGN5435
    • KNOB DIAMETER50mm
    • STYLEStar
    • COMPLIANCEFDA Compliant
    • COUNTRY OF ORIGINImport
    • KNOB HEIGHT34mm
    • BRANDJ.W. Winco
    • TEMPERATURE RESISTANCE IN C°-25° C to 150° C
    • FINISHPolished
    • UNIT OF MEASUREMENTMetric
    • DESCRIPTIONHygenic Design Knob
    • MANUFACTURERS PART NUMBER5435-50-M10-PL
    • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
    • KNOB CONSTRUCTION316 Stainless Steel
    • HARDNESS85 +/- 5 Shore A
    • BASE DIAMETER21mm
    • TYPETapped
    • THREADM10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!