Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hygenic Design U Handle - M5 x 125mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-12-125-PL

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hygenic Design U Handle - M5 x 125mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-12-125-PL

Item #: WBB2265427

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.25
Product Information
Customer Review
Product Q&A
Hygienic design cabinet U“ handles are intended for use in hygiene areas. The sealed mounting surfaces enable fastening without dead spaces. The high quality finish prevents adherence of dirt and facilitates cleaning.

Product Specifications

    • HANDLE CONSTRUCTION316 Stainless Steel
    • SERIESGN429
    • HEIGHT51mm
    • COMPLIANCEFDA Compliant
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco
    • TEMPERATURE RESISTANCE IN C°-25° C to 150° C
    • FINISHPolished
    • UNIT OF MEASUREMENTMetric
    • HANDLE LENGTH125mm
    • DESCRIPTIONHygenic Design "U" Handle
    • MANUFACTURERS PART NUMBER429-A4-12-125-PL
    • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
    • HANDLE DIAMETER12mm
    • HARDNESS85 +/- 5 Shore A
    • TYPETapped
    • THREADM5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!