discount codeFree shipping over 300

Applied at checkout

Hygenic Design U Handle - M6 x 160mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-16-160-PL

Hygenic Design U Handle - M6 x 160mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-16-160-PL

Item #: WBB2265346

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.79

Quantity

Popular item in this category

Customers Also Viewed

Hygenic Design U Handle - M6 x 160mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-16-160-PL

Hygienic design cabinet U“ handles are intended for use in hygiene areas. The sealed mounting surfaces enable fastening without dead spaces. The high quality finish prevents adherence of dirt and facilitates cleaning.

Product Specifications

  • DESCRIPTIONHygenic Design "U" Handle
  • HEIGHT59mm
  • MANUFACTURERS PART NUMBER429-A4-16-160-PL
  • BRANDJ.W. Winco
  • SERIESGN429
  • COMPLIANCEFDA Compliant
  • THREADM6
  • HARDNESS85 +/- 5 Shore A
  • COUNTRY OF ORIGINImport
  • HANDLE CONSTRUCTION316 Stainless Steel
  • TEMPERATURE RESISTANCE IN C°-25° C to 150° C
  • UNIT OF MEASUREMENTMetric
  • HANDLE LENGTH160mm
  • TYPETapped
  • SEALING RING CONSTRUCTIONHydrogenated Acrylonitrile Butadiene Rubber (H-NBR)
  • FINISHPolished
  • HANDLE DIAMETER16mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hygenic Design U Handle - M6 x 160mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-16-160-PL

Hygenic Design U Handle - M6 x 160mm L - Tapped - Stainless - Polished - J.W. Winco 429-A4-16-160-PL

Item #: WBB2265346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top