Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zinc Die-Cast Adjustable Lever with Stainless Steel Components - 10-32 Tapped 1.18"L

Rollover image to zoom in

Click image to enlarge

See all 175 items in product family

Zinc Die-Cast Adjustable Lever with Stainless Steel Components - 10-32 Tapped 1.18"L

Item #: WBB675669

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.90
Product Information
Customer Review
Product Q&A
J.W. Winco Adjustable Levers w/ Stainless Steel Components - 1.18"L 10-32 Thread

Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Product Specifications

    • HANDLE CONSTRUCTIONZinc Die-Cast
    • THREAD LENGTH--
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco
    • UNIT OF MEASUREMENTInch (Imperial)
    • HANDLE LENGTH1.18"
    • DESCRIPTIONAdjustable Lever
    • MANUFACTURERS PART NUMBER1TA20K
    • COLORBlack
    • CONSTRUCTIONDie Cast
    • SCREW CONSTRUCTIONStainless Steel 303 Series
    • INSERT CONSTRUCTIONStainless Steel 303 Series
    • TYPETapped Thread
    • THREAD10-32
    • SPRING CONSTRUCTIONStainless Steel 301 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed