Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zinc Die-Cast Adjustable Lever with Steel Components - 10-24 Tapped 1.77"L

Rollover image to zoom in

Click image to enlarge

See all 344 items in product family

Zinc Die-Cast Adjustable Lever with Steel Components - 10-24 Tapped 1.77"L

Item #: WBB675670

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.37
Product Information
Customer Review
Product Q&A
J.W. Winco Adjustable Levers w/ Steel Components - 1.77"L 10-24 Thread

Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

Product Specifications

    • HANDLE CONSTRUCTIONZinc Die-Cast
    • THREAD LENGTH--
    • COUNTRY OF ORIGINImport
    • BRANDJ.W. Winco
    • UNIT OF MEASUREMENTInch (Imperial)
    • HANDLE LENGTH1.77"
    • DESCRIPTIONAdjustable Lever
    • MANUFACTURERS PART NUMBER2TA01K
    • COLORBlack
    • CONSTRUCTIONDie Cast
    • SCREW CONSTRUCTIONSteel, Black Oxide Finish
    • INSERT CONSTRUCTIONSteel, Black Oxide Finish
    • TYPETapped Thread
    • THREAD10-24
    • SPRING CONSTRUCTIONSteel, Black Oxide Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!