Magnets
Magnets are objects possessing magnetic fields capable of attracting ferrous materials like iron, nickel, or cobalt. They are crafted from durable materials like neodymium or ceramic, providing exceptional strength and dependability, making them ideal for manufacturing, construction, mining, and more. Magnets are used for lifting and handling heavy objects, separating materials in production lines, securing workpieces during machining, or cleaning metal debris from floors or surfaces.
Most Relevant
Round Magnets with Hooks

Round Magnets with Hooks are versatile accessories designed to combine a magnet's strength with a hook's functionality. They can be easily attached to any magnetic surface and have high weight capacities to hold various items. High-quality construction ensures durability and long-term use. These heavy-duty magnets are great for commercial and residential use.
| Compare | Image | Weight Capacity | Nominal Pulling Force | Type | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 35 lbs | - | Ceramic Magnet | Magnet & Steel | Silver | Ships Same Day WB320760 | $20.00 | ||
![]() | 40 lbs | - | Neodymium Magnet | Magnet & Steel | Silver | Ships Same Day WB320758 | $42.95 | ||
![]() | 20 lbs | - | Ceramic Magnet | Magnet & Steel | Silver | Ships Same Day WB320757 | $13.00 | ||
![]() | 35 lbs | - | Neodymium Magnet | Magnet & Steel | Silver | Ships Same Day WBB1798414 | $20.00 ea. | ||
![]() | 95 lbs | - | Ceramic Magnet | Magnet & Steel | Silver | Ships Same Day WBB1798416 | $18.25 | ||
![]() | 65 lbs | - | Neodymium Magnet | Magnet & Steel | Black | WB320755 | $58.95 | ||
![]() | 35 lbs | - | Ceramic Magnet | Magnet & Steel | Silver | Ships Same Day WBB1798426 | $14.75 | ||
![]() | 45 lbs | - | Neodymium Magnet | Magnet & Steel | Silver | Ships Same Day WB320754 | $51.95 | ||
![]() | 95 lbs | - | Ceramic Magnet | Magnet & Steel | Silver | Ships Same Day WB320759 | $53.95 | ||
![]() | 35 lbs | - | Ceramic Magnet | Magnet & Steel | Silver | Ships Same Day WB320761 | $24.50 |
Showing 1-10 of 30 results
Round Base Magnets

Round base magnets are powerful magnets used for attaching lamps, signs, inspection equipment, or indicator gauges. The durable material and strong magnetic force ensure reliable holding power, making them suitable for workshops, warehouses, and more.
Showing 1-10 of 16 results
Retaining Magnet Assemblies

Retaining Magnet Assemblies are versatile solutions designed for secure and reliable fastening. Constructed with durable materials, these magnet assemblies provide strong magnetic force and enhanced holding power. Suitable for industrial, commercial, or DIY applications, these magnets ensure efficient holding and securing of various items, tools, or equipment.
Showing 1-10 of 38 results
Round Neodymium Latch Magnet Kits

Round Neodymium Latch Magnet Kits are crafted specifically to serve as door latches, but can also be used for closures on chests, cabinets, and various other applications. Their compact round shape and strong magnetic force ensure reliable performance, making them ideal for fastening needs in various settings. These latch magnet kits come with all the items needed for easy installation.
Multi-Pole Rectangular Magnets

Multi-Pole Rectangular Magnets offer distinctive advantages when compared to traditional magnets. They embed a specific magnetic function that concentrates the magnetic field, enhancing performance when attracted to metal surfaces. From magnetic assemblies to clamping systems or magnetic separation, these multi-pole magnets are ideal for use in manufacturing, construction, and more.
Multi-Pole Disc and Round Magnets

Multi-Pole Disc and Round Magnets create strong, consistent magnetic fields across their surface, enabling efficient attachment and holding. These magnets ensure consistent magnetic performance, serving as reliable tools for securely fastening, organizing, or holding materials, making them ideal for manufacturing and other industrial uses.
Showing 1-10 of 14 results
Setting Bolt with Magnet

Setting bolts with magnets are versatile pieces of hardware used for fastening applications within machinery. With convenient magnets that hold them in place, these setting bolts can be used as workpiece stops in factories, workshops, and more. Setting bolts with magnets are available in a range of thread sizes and diameters. Some include a locking nut to secure the bolt after positioning.
Solid Disk-Shaped Raw Magnets

Solid Disk-Shaped Raw Magnets are used for various commercial, industrial, and engineering applications. Raw magnets can have substantially higher adhesive forces depending on the air gap between the magnet and mating component. They feature a temperature resistance of up to 175°F and a durable steel construction for long-lasting dependability.
U-Shaped and Button Type Magnets

U-shaped and Button Type Magnets provide solid magnetic force, making them ideal for applications requiring a secure hold or closure. These magnets feature an iron plate on the magnetic surface to avoid demagnetization and a center hole for mounting. Their shapes and magnetic strength make them suitable for diverse uses, from holding tools and fixtures to magnetic assemblies or fastening systems.


















