Take 15% off your entire order!

Offer applied at checkout

+

Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated

Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated

Item #: WBB2157420

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.16
  • 0.2
  • 0.31
  • 0.39
  • 0.51
  • 0.63
  • 1.26
  • 1.57
  • 1.97
  • 2.48

1.97

  • SELECT
  • Zinc Plated Steel
  • Brass
  • Steel Plain Finish

Zinc Plated Steel

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated

GN 52.1 magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in. Temperature resistant to 535 °F (280°C).

Product Specifications

  • NOMINAL PULLING FORCE400 N
  • BRANDJ.W. Winco
  • MAGNET CONTRUCTIONAluminum, nickel and Cobalt Combination AlNiCo (AN type)
  • DIAMETER INCHES1.97
  • TYPERod-Shaped, With Smooth Finish
  • CONSTRUCTIONZinc Plated Steel
  • BODY THICKNESS INCHES (H)2.36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated

Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated

Item #: WBB2157420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated
    Retaining Magnet Assembly 52.1-AN-50-1, Rod-Shaped w/ Smooth Finish, 1.97" Dia, Steel Zinc Plated
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant