Take 15% off your entire order!

Offer applied at checkout

Retaining Magnet Assembly w/ Threaded Bushing and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

Retaining Magnet Assembly w/ Threaded Bushing and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

Item #: WBB804026

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.87
  • 1.22
  • 1.69
  • 2.6

2.6

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Retaining Magnet Assembly w/ Threaded Bushing and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

These magnets are a shielded magnetic assembly with rubber jacket. They are especially suitable for applications where the surface is easily marred. Also, these magnets have an increased coefficient of friction, which creates high lateral retaining force. Type ND temperature resistant to 175 °F (80°C).

Product Specifications

  • DESCRIPTIONRetaining Magnet Assembly
  • MANUFACTURERS PART NUMBER51.2-ND-66
  • NOMINAL PULLING FORCE180 N
  • BRANDJ.W. Winco
  • BUSHING LENGTH INCHES0.26
  • DIAMETER INCHES2.6
  • TYPEWith Threaded Bushing and Rubber Jacket
  • CONSTRUCTIONZinc Plated Steel
  • MAGNET CONSTRUCTIONNeodymium, Iron and Boron Version NdFeB (ND type)
  • THREADM5 x .8
  • COUNTRY OF ORIGINImport
  • BODY THICKNESS INCHES0.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Retaining Magnet Assembly w/ Threaded Bushing and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

Retaining Magnet Assembly w/ Threaded Bushing and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

Item #: WBB804026

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant