Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
15 Gauge Straight Finish Nail - 2" Length - Galvanized Steel - Pkg of 16000

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

15 Gauge Straight Finish Nail - 2" Length - Galvanized Steel - Pkg of 16000

Item #: WBB2143831

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
15 Gauge Straight Finish Nail - 2" Length - Galvanized Steel - Pkg of 16000

Straight finish nails are typically smaller than other nails, and provide a clean, discreet apperance.

Features:
  • 15 Gauge
  • Length: 2"
  • Type: Straight Finish
  • Packaging : 4 Boxes of 4000


Product Specifications

    • BRANDPrebena
    • MANUFACTURERS PART NUMBERDA50CNKHA-S18
    • TYPEStraight Finish Nail
    • GAUGE15 Gauge
    • LENGTH2"
    • MATERIALSteel
    • FINISHGalvanized
    • PACKAGE QTY16000
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!