Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Gauge Straight Finish Nail - 1-1/4" Length - 304 Stainless Steel - Pkg of 50000 - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

16 Gauge Straight Finish Nail - 1-1/4" Length - 304 Stainless Steel - Pkg of 50000 - Made In USA

Item #: WBB2143837

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 312.95
Product Information
Customer Review
Product Q&A
16 Gauge Straight Finish Nail - 1-1/4" Length - 304 Stainless Steel - Pkg of 50000 - Made In USA

Straight finish nails are typically smaller than other nails, and provide a clean, discreet apperance.

Features:
  • 16 Gauge
  • Length: 1-1/4"
  • Type: Straight Finish
  • Packaging : 10 Boxes of 5000


Product Specifications

    • BRANDPrebena
    • MANUFACTURERS PART NUMBERN32CRF
    • TYPEStraight Finish Nail
    • GAUGE16 Gauge
    • LENGTH1-1/4"
    • MATERIALStainless Steel
    • FINISH304 Stainless Steel
    • PACKAGE QTY50000
    • COUNTRY OF ORIGINMade in USA
    • UNIT OF MEASUREMENTInch (Imperial)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!